Shop All Threading Inserts
Dorian
Indexable Thread Turning Insert
Mfr # 16IR-A60-DVK10
Zoro # G4068540
original price:
$26.81
14% off
new price: $22.99
/ea
Sold in multiples of 5 for $114.95
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Shape 16.00 mm
- ISO Number K15-K30
- Inscribed Circle 0.3750 in
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 16IR-A60-DVK10
- Zoro # G4068540
- Country of Origin United States
- Category Threading Inserts
Dimensions
Cutting Height | 16.00 mm |
Thread Height Difference | 0.9 mm |
Cutting Edge Length | 3/8 in |
Insert Length | 16.00 mm |
Description
Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m19x1 HSS Metric Hand Tap (DWTSMT19X1)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- HUSQVARNA FILLER, BREATHER, MINI (510023701)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- Dorian Indexable Tools