Shop All Threading Inserts
Dorian
Indexable Thread Turning Insert
Mfr # 16IL-G60-DVK10
Zoro # G4071587
product price: $23.35
/ea
Sold in multiples of 5 for $116.75
$116.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Rake Positive
- ISO Number K15-K30
- Inscribed Circle 0.3750 in
- Insert Shape 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 16IL-G60-DVK10
- Zoro # G4071587
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Height Difference | 1.7 mm |
Cutting Height | 16.00 mm |
Cutting Edge Length | 3/8 in |
Insert Length | 16.00 mm |
Description
Indexable Thread Turning Insert, 0.375, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- MIRKA Pneumatic Box For De-1230 (DE-1200PB)
- WILLIAMS Williams Spanner Wrench Set, Adj. Pin, 6 Pieces (WS-476)
- KLEIN TOOLS Flip Impact Socket, 15/16 and 7/8-Inch (66073)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- Dorian Threading Inserts