Shop All Threading Inserts
Dorian
Indexable Thread Turning Insert
Mfr # 11IR-A60-DVK10
Zoro # G4072926
product price: $23.19
/ea
Sold in multiples of 5 for $115.95
$115.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Shape 11.00 mm
- Rake Positive
- Inscribed Circle 0.2500 in
- ISO Number K15-K30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 11IR-A60-DVK10
- Zoro # G4072926
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Height Difference | 0.9 mm |
Cutting Height | 11.00 mm |
Cutting Edge Length | 1/4 in |
Insert Length | 11.00 mm |
Description
Indexable Thread Turning Insert, 0.25, Internal Threading, Cutting Direction Right Hand, Primary Material Application Alloy Steel, Aluminum, Carbon Steel, Cast Iron, High-Temperature Alloys, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- Dorian Threading Inserts