Shop All Threading Inserts
Dorian
Indexable Thread Turning Insert
Mfr # 08IL-A60-DVP656
Zoro # G4075960
product price: $22.99
/ea
Sold in multiples of 5 for $114.95
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- ISO Number P15-P35
- Insert Shape 8.70 mm
- Rake Positive
- Inscribed Circle 0.1870 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 08IL-A60-DVP656
- Zoro # G4075960
- Country of Origin United States
- Category Threading Inserts
Dimensions
Thread Height Difference | 0.7 mm |
Cutting Height | 8.70 mm |
Cutting Edge Length | 3/16 in |
Insert Length | 8.70 mm |
Description
Indexable Thread Turning Insert, 0.187, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- KO-KEN Socket set 6 Point 12 pieces 1/4 Sq. Drive (2203M)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- Dorian Indexable Tools