Shop All Threading Inserts
Dorian
Indexable Thread Turning Insert
Mfr # 06IL-A60-DVP656
Zoro # G4024784
product price: $23.75
/ea
Sold in multiples of 5 for $118.75
$118.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Left Hand
- Inscribed Circle 0.1560 in
- For Use With CNC Machining
- ISO Number P15-P35
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 06IL-A60-DVP656
- Zoro # G4024784
- Country of Origin United States
- Category Threading Inserts
Dimensions
Cutting Height | 6.90 mm |
Cutting Edge Length | 5/32 in |
Thread Height Difference | 0.6 mm |
Insert Length | 6.90 mm |
Description
Indexable Thread Turning Insert, 0.156, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Pipe Notcher (AC0925C)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- KLEIN TOOLS Combination Wrench 3/8-Inch (68412)
- ROTOZIP GuidepointBit, 1/8 In. Dia., HSS, PK8 (GP8)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- Dorian Indexable Tools