Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155664
Zoro # G8146013
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 0.845"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155664
- Zoro # G8146013
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Width Offset | 0.422" |
Insert Size | 322 |
Shank Length | 7-1/2 in |
Min. Bore Dia. | 0.8450 in |
Max. Bore Depth | 2-1/2 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, TPBN12-3, 0.4220 in, T-10 Torx Key, TS-44-3M Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips (WDF10O)
- MILWAUKEE TOOL Laser Track Clip (48-35-1313)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- Dorian Indexable Boring Bars