Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155660
Zoro # G8030084
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 6 in
- Min. Bore 0.59"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155660
- Zoro # G8030084
- UPC # 733101556601
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Insert Size | 21.51 |
Width Offset | 0.287" |
Max. Bore Depth | 1-1/2 in |
Min. Bore Dia. | 0.5900 in |
Shank Length | 4-1/2 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, TPBN08-2, 0.2870 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/2" (38mm) (DCH0112-G)
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (8 - 24 mm) (SID92339)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- Dorian Indexable Tools