Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155658
Zoro # G7847716
original price:
$119.99
30% off
new price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 5 in
- Min. Bore 0.43"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155658
- Zoro # G7847716
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Width Offset | 0.208" |
Insert Size | 21.51 |
Max. Bore Depth | 1-1/4 in |
Shank Length | 3-3/4 in |
Min. Bore Dia. | 0.4300 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, TPBN06-2, 0.2080 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212H-T500)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (640931)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- Dorian Indexable Tools