Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, STCMB20-4, 12 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155748
Zoro # G8450023
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.37"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155748
- Zoro # G8450023
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1-1/4 in |
Insert Size | 432 |
Width Offset | 0.682" |
Min. Bore Dia. | 1.3700 in |
Max. Bore Depth | 3-1/2 in |
Shank Length | 8-1/2 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, STCMB20-4, 0.6820 in, T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX AUTOMOTIVE PARTS Crescent 24" Chain Wrench (CW24)
- TOOLPRO Replacement Cable for TP88200 Drywall Panel Lift (TP88214)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- REGAL CUTTING TOOLS 7/8-9 H4 4 Flt. Bottom Hand Tap (008617AS)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- INTERNAL TOOL A .120 X .700 Boring Tool (10-1165)
- Dorian Indexable Tools