Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, STCMB16-3, 12 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155746
Zoro # G8389516
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.115"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155746
- Zoro # G8389516
- UPC # 073310155746
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Insert Size | 32.52 |
Width Offset | 0.555" |
Min. Bore Dia. | 1.1150 in |
Shank Length | 9 in |
Max. Bore Depth | 3 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, STCMB16-3, 0.5550 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- Dorian Indexable Boring Bars