Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, STCMB08-2, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155740
Zoro # G8358393
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 6 in
- Min. Bore 0.59"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155740
- Zoro # G8358393
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Width Offset | 0.287" |
Insert Size | 21.51 |
Min. Bore Dia. | 0.5900 in |
Shank Length | 4-1/2 in |
Max. Bore Depth | 1-1/2 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, STCMB08-2, 0.2870 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T-8 Stripper (45-124)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750S)
- Dorian Indexable Boring Bars