Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S40V-MTFNR-4, 16 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155190
Zoro # G8118485
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2-1/2 in
- Overall Length 16 in
- Min. Bore 3.062"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155190
- Zoro # G8118485
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 2-1/2 in |
Overall Length | 16 in |
Insert Size | 432 |
Width Offset | 1.531" |
Min. Bore Dia. | 3-1/16 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 16 in, S40V-MTFNR-4, 1-17/32 in, CL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Spindle 2 220112 207204 (207209)
- M.A. FORD Twister Hi-Roc Drill, 7/64 (20010930)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 27/64 (C16908)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600X)
- Dorian Indexable Tools