Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S40V-MDUNL-5, 16 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155099
Zoro # G7984392
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2-1/2 in
- Min. Bore 3.5"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155099
- Zoro # G7984392
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2-1/2 in |
Width Offset | 1.75" |
Insert Size | 543 |
Min. Bore Dia. | 3-1/2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 16 in, S40V-MDUNL-5, 1-3/4 in, CL-30 Clamp, IDSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- MILWAUKEE TOOL 23/64" Thunderbolt Titanium Coated Drill Bit (48-89-2220)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- Dorian Indexable Boring Bars