Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S40V-MCLNR-5, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155034
Zoro # G8192624
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2-1/2 in
- Min. Bore 3.062"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155034
- Zoro # G8192624
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2-1/2 in |
Insert Size | 543 |
Width Offset | 1.531" |
Min. Bore Dia. | 3-1/16 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S40V-MCLNR-5, 1-17/32 in, CL-12 Clamp, ICSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28032)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- BON TOOL Bon 14-163 Easy Spred Mortar Additive (14-163)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNR4)
- Dorian Indexable Tools