Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S40V-MCLNL-6, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155051
Zoro # G8038292
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2-1/2 in
- Min. Bore 3.062"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155051
- Zoro # G8038292
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2-1/2 in |
Insert Size | 643 |
Width Offset | 1.281" |
Min. Bore Dia. | 3-1/16 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S40V-MCLNL-6, 1-17/32 in, CL-12 Clamp, ICSN-633 Seat, NL-68 Lock Pin, S-68 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- DRILL AMERICA 5/32"-3/4" Adjustable Tap Wrench (DWTTW6)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750X)
- Dorian Indexable Tools