Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S32V-MTUNR-4, 16 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155228
Zoro # G8221342
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2 in
- Overall Length 16 in
- Min. Bore 2.562"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155228
- Zoro # G8221342
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 2 in |
Overall Length | 16 in |
Insert Size | 432 |
Width Offset | 1.261" |
Min. Bore Dia. | 2-9/16 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 16 in, S32V-MTUNR-4, 1-9/32 in, CL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- TEKTON 26 oz. Ball Peen Dead Blow Hammer (HDB50026)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BETA Combination Wrench, 9/16" (000420114)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- H & H INDUSTRIAL PRODUCTS 4 Piece (3/8-1/2-5/8 & 3/4") SCLCR Indexable Boring Bar Set (1001-0054)
- Dorian Indexable Tools