Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S32V-MSKNR-6, 16 in L, High Speed Steel, Square Insert Shape
Mfr # 73310155106
Zoro # G8185161
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Dia. 2 in
- Min. Bore 2.4"
- Cutting Direction Right Hand
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155106
- Zoro # G8185161
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 16 in |
Shank Dia. | 2 in |
Insert Size | 643 |
Width Offset | 1.281" |
Min. Bore Dia. | 2.4000 in |
Description
Indexable Boring Bar, Insert Shape Square, Overall Length 16 in, S32V-MSKNR-6, 1-9/32 in, CL-12 Clamp, ISSN-633 Seat, NL-68 Lock Pin, S-68 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 12" Diameter Heavy Duty Cable Pulling Hook Sheave (812)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 16.50mm (C71333)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- HOUGEN 26MM X 50MM 12,000-Series Annular Cutter (12426)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- Dorian Indexable Tools