Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S32V-MCLNL-6, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155043
Zoro # G8429732
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2 in
- Overall Length 16 in
- Min. Bore 2.562"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155043
- Zoro # G8429732
- UPC # 073310155043
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 2 in |
Overall Length | 16 in |
Width Offset | 1.281" |
Insert Size | 643 |
Min. Bore Dia. | 2-9/16 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S32V-MCLNL-6, 1-9/32 in, CL-12 Clamp, ICSN-633 Seat, NL-68 Lock Pin, S-68 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- Dorian Indexable Tools