Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S28U-MSKNR-4, 14 in L, High Speed Steel, Square Insert Shape
Mfr # 73310155104
Zoro # G8371657
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-3/4 in
- Overall Length 14 in
- Min. Bore 2.01"
- Cutting Direction Right Hand
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155104
- Zoro # G8371657
- UPC # 073310155104
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-3/4 in |
Overall Length | 14 in |
Insert Size | 432 |
Width Offset | 1.015" |
Min. Bore Dia. | 2.0100 in |
Description
Indexable Boring Bar, Insert Shape Square, Overall Length 14 in, S28U-MSKNR-4, 1.0150 in, CL-20 Clamp, ISSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-47 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-11' 6)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- KM SYSTEMS Indexable Cutting Head Unit, KM50TSS25JMWLNL08, 141.95mm L, Trigon Insert Shape (KM50TSS25JMWLNL08)
- Dorian Indexable Boring Bars