Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S28U-MDUNL-4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155079
Zoro # G8291412
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-3/4 in
- Overall Length 14 in
- Min. Bore 2.5"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155079
- Zoro # G8291412
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-3/4 in |
Overall Length | 14 in |
Width Offset | 1.25" |
Insert Size | 432 |
Min. Bore Dia. | 2-1/2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S28U-MDUNL-4, 1-1/4 in, CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.777 lb (48-22-3082)
- WIHA Electronic Stripping Pliers (56871)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- Dorian Indexable Boring Bars