Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MVXNR-3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 73310155300
Zoro # G8340455
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Overall Length 14 in
- Min. Bore 2.25"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155300
- Zoro # G8340455
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 14 in |
Width Offset | 1.125" |
Insert Size | 332 |
Min. Bore Dia. | 2-1/4 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S24U-MVXNR-3, 1-1/8 in, CL-20 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-48 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9/32 in Size, Deep Socket, black oxide (J7709H)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- Dorian Indexable Boring Bars