Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MVUNR-3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 73310155274
Zoro # G8286056
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 2.5"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155274
- Zoro # G8286056
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Insert Size | 332 |
Width Offset | 1.25" |
Min. Bore Dia. | 2-1/2 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S24U-MVUNR-3, 1-1/4 in, CL-30 Clamp, IVSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- DRILL AMERICA 41/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (D/ACO41/64)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC59)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TL59)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750)
- Dorian Indexable Tools