Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MTUNR-3, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155216
Zoro # G7951124
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 2.06"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155216
- Zoro # G7951124
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Width Offset | 0.89" |
Insert Size | 332 |
Min. Bore Dia. | 2.0600 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U-MTUNR-3, 57/64 in, CL-7 Clamp, ITSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1-1/4" (03717)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- TEKTON 1/2 Inch Drive x T45 Torx Impact Bit Socket (SIB24245)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- Dorian Indexable Boring Bars