Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 55174
Zoro # G9247427
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Overall Length 14 in
- Min. Bore 2.06"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 55174
- Zoro # G9247427
- UPC # 733101551743
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 14 in |
Insert Size | 432 |
Width Offset | 0.89" |
Min. Bore Dia. | 2.0600 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U-MTFNR-4, 57/64 in, CL-9 Clamp, ITSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Offset Micro Ratchet, 1/4" Drive (TIT11204)
- DRILLCO 5/16-24, NITRO SPIRAL POINT TAPS - 2100N (21N120FP)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- PROTO 3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5226M)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- Dorian Indexable Tools