Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MTFNR-3, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155162
Zoro # G8303626
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.78"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155162
- Zoro # G8303626
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Width Offset | 0.89" |
Insert Size | 332 |
Min. Bore Dia. | 1.7800 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U-MTFNR-3, 57/64 in, CL-7 Clamp, ITSN-322 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM13)
- IMPERIAL Replaceable Tip Kit, 15 Deg., 8 pcs. (IR-5004TK)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs (2698)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- KYOCERA Boring Bar, Positive Rake, Right-Hand (A08XSWUBR0810AE)
- Dorian Indexable Tools