Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MSKNR-4, 14 in L, High Speed Steel, Square Insert Shape
Mfr # 73310155102
Zoro # G7858995
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.76"
- Cutting Direction Right Hand
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155102
- Zoro # G7858995
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Width Offset | 0.89" |
Insert Size | 432 |
Min. Bore Dia. | 1.7600 in |
Description
Indexable Boring Bar, Insert Shape Square, Overall Length 14 in, S24U-MSKNR-4, 57/64 in, CL-20 Clamp, ISSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-47 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 12-Point Socket (SHD32241)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- Dorian Indexable Tools