Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MDUNR-4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155074
Zoro # G8328704
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Overall Length 14 in
- Min. Bore 2.25"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155074
- Zoro # G8328704
- UPC # 073310155074
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 14 in |
Width Offset | 1.125" |
Insert Size | 432 |
Min. Bore Dia. | 2-1/4 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S24U-MDUNR-4, 1-1/8 in, CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bar 12In Rolling Head (7163)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MAYHEW DOMINATOR ST 3 PC SET 7-S 12-S 18-S (MY61354)
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- ULTRA-DEX USA Indexable Boring Bar, E08R SCLCR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (E08R SCLCR3)
- Dorian Indexable Boring Bars