Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-MCLNR-5, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155026
Zoro # G8405205
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/2 in
- Overall Length 14 in
- Min. Bore 2.374"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155026
- Zoro # G8405205
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/2 in |
Overall Length | 14 in |
Insert Size | 543 |
Width Offset | 1.187" |
Min. Bore Dia. | 2.3740 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S24U-MCLNR-5, 1-3/16 in, CL-12 Clamp, ICSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 15 pcs (48-22-2915)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTC)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- Dorian Indexable Boring Bars