Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S24U-CTFPR-4, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155384
Zoro # G8403324
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/2 in
- Min. Bore 2.06"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155384
- Zoro # G8403324
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/2 in |
Insert Size | 432 |
Width Offset | 0.89" |
Min. Bore Dia. | 2.0600 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U-CTFPR-4, 57/64 in, CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, SM-37 Seat, T4AE Optional Seat Screw, TS-6 Seat Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ70)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-U (44191)
- KO-KEN Socket Driver 4mm 6 Point 225mm (167M-4)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- Dorian Indexable Boring Bars