Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-SVXCR-3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 73310155834
Zoro # G8323007
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 2.25"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155834
- Zoro # G8323007
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Width Offset | 1" |
Insert Size | 332 |
Min. Bore Dia. | 2-1/4 in |
Max. Bore Depth | 1-1/2 in |
Shank Length | 12-1/2 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S20U-SVXCR-3, 1 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- Dorian Indexable Boring Bars