Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-MWLNR-4, 14 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155326
Zoro # G7844733
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Overall Length 14 in
- Min. Bore 1.53"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155326
- Zoro # G7844733
- UPC # 073310155326
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 14 in |
Insert Size | 432 |
Width Offset | 0.765" |
Min. Bore Dia. | 1.5300 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, S20U-MWLNR-4, 0.7650 in, CL-20 Clamp, IWSN-433 Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC94005)
- OTC Handled Pry Bar, 24" (8224)
- LENOX Band Saw Blade, 14ft 8" L, 3/4" W, 5/8 TPI (87935CLB144470)
- ARROW FASTENER Hammer Tacker, Pro, Flat Crown (HTX50)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750)
- Dorian Indexable Boring Bars