Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-MWLNL-4, 14 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155327
Zoro # G8137622
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.53"
- Cutting Direction Left Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155327
- Zoro # G8137622
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Width Offset | 0.765" |
Insert Size | 432 |
Min. Bore Dia. | 1.5300 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, S20U-MWLNL-4, 0.7650 in, CL-20 Clamp, IWSN-433 Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- GEARWRENCH 1" Drive 1" F x 3/4" M Impact Adapter (84297)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- Dorian Indexable Boring Bars