Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-MTUNR-3, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155212
Zoro # G8111731
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Overall Length 14 in
- Min. Bore 1.53"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155212
- Zoro # G8111731
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 14 in |
Width Offset | 0.765" |
Insert Size | 322 |
Min. Bore Dia. | 1.5300 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U-MTUNR-3, 0.7650 in, CL-7 Clamp, ITSN-333 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tuff-Tote Ultimate Tool Bag Carrier, Premium Leather with Strap (35-975)
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- HPC HPC MODEL B TLP-CMOD-B ADJUSTABLE COLLET TUBULAR PICK (HPC-TLP-CMOD-B)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- HHIP 4" 1-1/2~18 Boring Head (1001-0103)
- Dorian Indexable Boring Bars