Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-MSKNR-4, 14 in L, High Speed Steel, Square Insert Shape
Mfr # 73310155100
Zoro # G8077203
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Min. Bore 1.47"
- Cutting Direction Right Hand
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155100
- Zoro # G8077203
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Insert Size | 432 |
Width Offset | 0.765" |
Min. Bore Dia. | 1.4700 in |
Description
Indexable Boring Bar, Insert Shape Square, Overall Length 14 in, S20U-MSKNR-4, 0.7650 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW #1 Nail Starter/#1 Nail Set (17351)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- BOSCH 3-7/8" Bi-Metal STP Hole Saw US (HB387)
- DAYTON Hose Extension Kit (3AA34)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- Dorian Indexable Tools