Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-MDUNR-4, 14 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155070
Zoro # G8190131
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Overall Length 14 in
- Min. Bore 2"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155070
- Zoro # G8190131
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 14 in |
Width Offset | 1" |
Insert Size | 432 |
Min. Bore Dia. | 2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 14 in, S20U-MDUNR-4, 1 in, CL-12 Clamp, IDSN-433 Seat, NL-46 Lock Pin, S-46 Optional Seat Screw, XNS-59 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- BLAIR EQUIPMENT CO 3/8in ROTABROACH CUTTER, 3PK (11108-3)
- MAYHEW 3/32" Pin Punch (71001)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140250)
- Dorian Indexable Boring Bars