Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S20U-CTFPR-3, 14 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155368
Zoro # G8030836
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1-1/4 in
- Overall Length 14 in
- Min. Bore 1.53"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155368
- Zoro # G8030836
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1-1/4 in |
Overall Length | 14 in |
Insert Size | 322 |
Width Offset | 0.765" |
Min. Bore Dia. | 1.5300 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S20U-CTFPR-3, 0.7650 in, CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, SM-41 Seat, T3AE Optional Seat Screw, TS-4 Seat Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- FISCH Brad Point Drill Bit, Steel, 25/32 (FSF-004202)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- Dorian Indexable Tools