Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-SVUCR-3, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 73310155808
Zoro # G8270936
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Min. Bore 1.625"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155808
- Zoro # G8270936
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 332 |
Width Offset | 0.75" |
Min. Bore Dia. | 1-5/8 in |
Max. Bore Depth | 1-1/2 in |
Shank Length | 10-1/2 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, S16T-SVUCR-3, 3/4 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Spindle Assembly (3100399)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- Dorian Indexable Tools