Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-SDUCR-3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155576
Zoro # G8339843
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Min. Bore 1.5"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155576
- Zoro # G8339843
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 32.52 |
Width Offset | 0.75" |
Shank Length | 9-1/2 in |
Min. Bore Dia. | 1-1/2 in |
Max. Bore Depth | 2-1/2 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S16T-SDUCR-3, 3/4 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- MILWAUKEE TOOL 4 pc. Drywall Screw Setter (48-32-2101)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- PRIME-LINE Swage-It Crimper Tool, Use with 1/8 in. - 1/4 in. Ferrules, Steel Single Pack (GD 52216)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- Dorian Indexable Boring Bars