Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-SCLCR-4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155498
Zoro # G8260752
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.28"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155498
- Zoro # G8260752
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Insert Size | 432 |
Width Offset | 0.765" |
Max. Bore Depth | 2-1/2 in |
Shank Length | 9-1/2 in |
Min. Bore Dia. | 1.2800 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-SCLCR-4, 41/64 in, T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80066D2B123910)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (442625)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- Dorian Indexable Boring Bars