Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-SCLCR-3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155494
Zoro # G7930596
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.25"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155494
- Zoro # G7930596
- UPC # 073310155494
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Width Offset | 0.625" |
Insert Size | 32.52 |
Max. Bore Depth | 2-1/2 in |
Shank Length | 9-1/2 in |
Min. Bore Dia. | 1-1/4 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-SCLCR-3, 5/8 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- BETA Magnetic Quick Release Bit Holder (008510001)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- Dorian Indexable Boring Bars