Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-SCLCL-4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155499
Zoro # G8363923
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.28"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155499
- Zoro # G8363923
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Width Offset | 0.765" |
Insert Size | 432 |
Max. Bore Depth | 2-1/2 in |
Shank Length | 9-1/2 in |
Min. Bore Dia. | 1.2800 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-SCLCL-4, 41/64 in, T-20 Torx Key, TS-5.8-10M1 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200800A)
- Dorian Indexable Boring Bars