Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-MTUNR-3, 12 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155208
Zoro # G7926685
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Min. Bore 1.28"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155208
- Zoro # G7926685
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 322 |
Width Offset | 0.64" |
Min. Bore Dia. | 1.2800 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, S16T-MTUNR-3, 41/64 in, CL-7 Clamp, ITSN-333 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Flare Nut Crowfoot Wrench (WCF16221)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- EXCEL BLADES 2-Notch Utility Knife Blade Box Cutter Replacement Blades 5pcs., 12pk. (20092)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPR2-250, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPR2)
- Dorian Indexable Tools