Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-MCLNL-4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155011
Zoro # G7971537
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.28"
- Cutting Direction Left Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155011
- Zoro # G7971537
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Insert Size | 432 |
Width Offset | 0.64" |
Min. Bore Dia. | 1.2800 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T-MCLNL-4, 41/64 in, CL-20 Clamp, NL-44 Lock Pin, XNS-48 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- Dorian Indexable Boring Bars