Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S16T-CTFPR-3, 12 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155364
Zoro # G8395292
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Min. Bore 1.28"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155364
- Zoro # G8395292
- UPC # 073310155364
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 322 |
Width Offset | 0.64" |
Min. Bore Dia. | 1.2800 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, S16T-CTFPR-3, 41/64 in, CLP-12 Clamp Clip, CS-126 Clamp Screw, HC-12 Clamp, SM-41 Seat, T3AE Optional Seat Screw, TS-4 Seat Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- CRAFTSMAN Combination Wrench Set, SAE, 15 Tools (CMMT12067)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6775279)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- Dorian Indexable Boring Bars