Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-SVXCR-2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # 73310155822
Zoro # G8301711
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 10 in
- Min. Bore 1.125"
- Cutting Direction Right Hand
- Insert Shape 35 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155822
- Zoro # G8301711
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 10 in |
Insert Size | 221 |
Width Offset | 0.625" |
Max. Bore Depth | 1-1/4 in |
Shank Length | 8-3/4 in |
Min. Bore Dia. | 1-1/8 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, S12S-SVXCR-2, 5/8 in, T-8 Torx Key, TS-25.45-8M2 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Battery Cover (414938-7)
- RIDGID HD Repl Cutter Wheel (33105)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- Dorian Indexable Boring Bars