Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-SDUCL-3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 73310155573
Zoro # G8101195
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 1.125"
- Cutting Direction Left Hand
- Insert Shape 55 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155573
- Zoro # G8101195
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Insert Size | 32.52 |
Width Offset | 0.562" |
Max. Bore Depth | 1.2750 in |
Shank Length | 8.7250 in |
Min. Bore Dia. | 1-1/8 in |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, S12S-SDUCL-3, 9/16 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711LM)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- EKLIND Screwdriver, Ball End, 8 3/4" L (91110)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- Dorian Indexable Boring Bars