Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-SCLPR-3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # 73310155769
Zoro # G7829552
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 10 in
- Min. Bore 0.93"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155769
- Zoro # G7829552
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 10 in |
Width Offset | 0.5" |
Insert Size | 32.52 |
Shank Length | 8-3/4 in |
Min. Bore Dia. | 0.9300 in |
Max. Bore Depth | 1-1/4 in |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S12S-SCLPR-3, 1/2 in, T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver Set, 5 Pcs., Acetate Handle (66-156-A)
- URREA 3/8" drive, Torx bit impactsocket T30 (729030W)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- Dorian Indexable Tools