Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-MWLNR-3, 10 in L, High Speed Steel, Trigon Insert Shape
Mfr # 73310155318
Zoro # G8450111
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 10 in
- Min. Bore 1"
- Cutting Direction Right Hand
- Insert Shape Trigon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310155318
- Zoro # G8450111
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 10 in |
Insert Size | 332 |
Width Offset | 0.5" |
Min. Bore Dia. | 1 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S12S-MWLNR-3, 1/2 in, HC-7 Clamp, NL-33L Lock Pin, SHC-7 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- HOLEX Electrician Tool Kit, 14 Pieces (U68006 HOLEX1)
- YG-1 TOOL CO Ball End Mill, Single End, 3/8", Carbide (53902)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- Dorian Indexable Boring Bars