Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-MTUNR-3, 10 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155204
Zoro # G8331881
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/4 in
- Overall Length 10 in
- Min. Bore 1"
- Cutting Direction Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155204
- Zoro # G8331881
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/4 in |
Overall Length | 10 in |
Insert Size | 322 |
Width Offset | 0.5" |
Min. Bore Dia. | 1 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S12S-MTUNR-3, 1/2 in, CL-6 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs Boxed, 5 pack (22511)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 9/16" (84326N)
- RIDGID Spring, Plunger (92807)
- TECNA Tool Balancer, 79" Stroke, 4.41-8.82 lb Capacity (9321)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- Dorian Indexable Boring Bars