Shop All Indexable Boring Bars
Dorian
Indexable Boring Bar, S12S-MTUNL-3, 10 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155205
Zoro # G8232016
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 3/4 in
- Min. Bore 1"
- Cutting Direction Left Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorian
- MFR # 73310155205
- Zoro # G8232016
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 3/4 in |
Insert Size | 322 |
Width Offset | 0.5" |
Min. Bore Dia. | 1 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, S12S-MTUNL-3, 1/2 in, CL-6 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Easy Pry Tool (21730)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14 -11'6)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- DORIAN Indexable Boring Bar, TPBN08-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155660)
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- DORIAN Indexable Boring Bar, S06M-SDUCR-2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155560)
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- DORIAN Indexable Boring Bar, S24U-MTFNR-4, 14 in L, High Speed Steel, Triangle Insert Shape (55174)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- Dorian Indexable Boring Bars